Siemon RS3-07 Network Cable Management Rack System, Aluminum, 45 RU | Graybar Store
Siemon - Network Cable Management Rack System, Aluminum, 45 RU - RS3-07
+ / - Hover over image to Zoom
Other Views

    Network Cable Management Rack System, Aluminum, 45 RU

    Manufacturer: Siemon
    Manufacturer #: RS3-07
    SKU: 25051285
    $979.65
    Checking Pricing
         
    Height (Inches):84 in.
    Rack Units:45
    Width (Inches):27 in.
    Color:Black
    Depth (Inches):18 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # RS3-07
    • Color Black
    • Mounting Style Vertical Mount
    • Type Cable Management Rack System
    • Rack Units 45
    • Depth (Inches) 18 in.
    • Height (Inches) 84 in.
    • Width (Inches) 27 in.
    • Includes Ground Lug; Hinged Covers; Rack Assembly Hardware; Vertical Cable Management Channels
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    RS3 Cable Management Rack System, Width (Inches): 27 in, Black, Rack Units: 45