Ortronics (Legrand) OR-MM10716 Mighty Mo® 10 Server Rack, 45 RU | Graybar Store
Ortronics (Legrand) - Mighty Mo® 10 Server Rack, 45 RU - OR-MM10716
+ / - Hover over image to Zoom
Other Views

    Mighty Mo® 10 Server Rack, 45 RU

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-MM10716
    SKU: 25167642
    $1,382.06
    Checking Pricing
         
    Height (Inches):86 in.
    Mounting Hole Type:#12-24
    Rack Units:45
    Channel Dimensions (Inches):16.25 in.
    Color:Black
    Depth (Inches):16.25 in.
    Width (mm):603 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-MM10716
    • Color Black
    • Type Might Mo 10 Cable Management Rack
    • Rack Units 45
    • Channel Dimensions (Inches) 16.25 in.
    • Depth (Inches) 16.25 in.
    • Height (Inches) 86 in.
    • Mounting Hole Type #12-24
    • Width (mm) 603 mm
    • Includes Rack Hardware Kit; Speed Nuts
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ortronics® Mighty Mo® 10 Cable Management Rack, Height (Inches): 86 in, Black, Rack Units: 45, #12-24
    Server rack has vertical cable management cage with individual rack unit fingers and hinged door, vertical cage with hinged access latches, and cable management rings. Supports equipment shelves and heavy electronics.