Ortronics (Legrand) OR-19-84-6T2SD-CMB DirectPath Cable Management Rack, 84 H x 18 D x 6 in. Channel | Graybar Store
Ortronics (Legrand) - DirectPath Cable Management Rack, 84 H x 18 D x 6 in. Channel - OR-19-84-6T2SD-CMB
+ / - Hover over image to Zoom
Other Views

    DirectPath Cable Management Rack, 84 H x 18 D x 6 in. Channel

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-19-84-6T2SD-CMB
    SKU: 25011176
    $312.47
    Checking Pricing
         
    Height (Inches):84 in.
    Color:Black
    Channel Dimensions (Inches):6 in.
    Depth (Inches):18 in.
    Mounting Hole Type:#12-24
    Rack Units:45
    Width (Inches):20.19 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-19-84-6T2SD-CMB
    • Color Black
    • Type 19 in DirectPath Cable Management Rack
    • Rack Units 45
    • Channel Dimensions (Inches) 6 in.
    • Depth (Inches) 18 in.
    • Height (Inches) 84 in.
    • Mounting Hole Type #12-24
    • Width (Inches) 20.19 in.
    • Includes (24) 12-24 Equipment Mounting Screws
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ortronics® Standard EIA Cable Management Rack, Width (Inches): 20.19 in, Height (Inches): 84 in, Black, Rack Units: 45, #12-24