Ortronics (Legrand) OR-MM6810 Mighty Mo® 6 Network Rack, Cable Manager, 98 H x 10.5 in. D | Graybar Store
Ortronics (Legrand) - Mighty Mo® 6 Network Rack, Cable Manager, 98 H x 10.5 in. D - OR-MM6810
+ / - Hover over image to Zoom
Other Views

    Mighty Mo® 6 Network Rack, Cable Manager, 98 H x 10.5 in. D

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-MM6810
    SKU: 22108137
    $1,076.21
    Checking Pricing
         
    Rack Units:51
    Height (Inches):98 in.
    Channel Dimensions (Inches):10.5 in.
    Color:Black
    Depth (Inches):10.5 in.
    Mounting Hole Type:#12-24
    Width (mm):603 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-MM6810
    • Color Black
    • Type Mighty Mo 6 Cable Management Racks
    • Rack Units 51
    • Brand Mighty Mo 6
    • Channel Dimensions (Inches) 10.5 in.
    • Depth (Inches) 10.5 in.
    • Height (Inches) 98 in.
    • Mounting Hole Type #12-24
    • Width (mm) 603 mm
    • Includes Rack Hardware Kit; Speed Nuts
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ortronics® Mighty Mo® 6 Cable Management Rack, Height (Inches): 98 in, Black, Rack Units: 51, #12-24