Legrand Ortronics - Cable Management Panel, High Density, 1.75 H x 19 W x 6 in. D - OR-808045590
+ / - Hover over image to Zoom
Other Views

Cable Management Panel, High Density, 1.75 H x 19 W x 6 in. D

Manufacturer: Legrand Ortronics
Manufacturer #: OR-808045590
SKU: 22070531
Checking Pricing
     
Depth (Inches):6
Color:Black
Width (Inches):19
Height (Inches):1.75
Rack Units:1
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Legrand Ortronics
  • Manufacturer # OR-808045590
  • Color Black
  • Rack Units 1
  • Depth (Inches) 6
  • Height (Inches) 1.75
  • Width (Inches) 19
Product Overview:
Cable management panel is 1 RU, 1.75 H x 6 inch D. Panel has (5) polycarbonate distribution rings. Maximum ring capacity is (75) Category 6 cable.