Legrand Ortronics - Cable Management Panel, Feed-Through, (5) D-Rings, 2 in. D - OR-808044916
+ / - Hover over image to Zoom
Other Views

Cable Management Panel, Feed-Through, (5) D-Rings, 2 in. D

Manufacturer: Legrand Ortronics
Manufacturer #: OR-808044916
SKU: 95043296
$70.60
Checking Pricing
     
Rack Units:2
Depth (Inches):2 in
Height (Inches):3.47 in
Width (Inches):19 in
Color:Black
No. of Distribution Rings:5
Material:Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Legrand Ortronics
  • Manufacturer # OR-808044916
  • Color Black
  • Application Patch Cords
  • Mounting Style Horizontal; Vertical
  • Type Cable Management Panel
  • Rack Units 2
  • Brand Ortronics
  • Depth (Inches) 2 in
  • Height (Inches) 3.47 in
  • No. of Distribution Rings 5
  • Width (Inches) 19 in
  • Material Steel
  • Includes (4) Cutouts; (5) Horizontal Distribution Rings
Product Overview:
Ortronics® Cable Management Panel, Black, Steel, Horizontal, Patch Cords, Rack Units: 2 RU