Legrand Ortronics - Cable Management Panel, Feed-Through, (8) D-Rings, 4 in. D - OR-808044915
+ / - Hover over image to Zoom
Other Views

Cable Management Panel, Feed-Through, (8) D-Rings, 4 in. D

Manufacturer: Legrand Ortronics
Manufacturer #: OR-808044915
SKU: 95043295
$77.06
Checking Pricing
     
Rack Units:2
Depth (Inches):4
Height (Inches):3.47 in.
Color:Black
No. of Distribution Rings:8
Material:Nylon 6.6; Steel
Width (mm):483 mm
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Legrand Ortronics
  • Manufacturer # OR-808044915
  • Color Black
  • Application Patch Cords
  • Mounting Style Horizontal; Vertical
  • Type Cable Management Panel
  • Rack Units 2
  • Brand Ortronics
  • Depth (Inches) 4
  • Height (Inches) 3.47 in.
  • No. of Distribution Rings 8
  • Width (mm) 483 mm
  • Material Nylon 6.6; Steel
  • Includes Mounting Hardware; Routing Clips; Cutouts; Distribution Rings
Product Overview:
Ortronics® Cable Management Panel, Black, Nylon 6.6; Steel, Horizontal; Vertical, Patch Cords, Rack Units: 2