Ortronics (Legrand) OR-808004818 Panel, Cable Management, High Density, 3.47 H x 19 W x 4.3 in. D, (5) Rings | Graybar Store
Ortronics (Legrand) - Panel, Cable Management, High Density, 3.47 H x 19 W x 4.3 in. D, (5) Rings - OR-808004818
+ / - Hover over image to Zoom
Other Views

    Panel, Cable Management, High Density, 3.47 H x 19 W x 4.3 in. D, (5) Rings

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-808004818
    SKU: 89053145
    $71.69
    Checking Pricing
         
    Depth (Inches):4.3 in.
    Color:Black
    Width (Inches):19 in.
    Height (Inches):3.47 in.
    Rack Units:2
    No. of Distribution Rings:5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-808004818
    • Color Black
    • Application Patch Cords
    • Mounting Style Horizontal and Vertical Mount
    • Type Cable Manager
    • Rack Units 2
    • Depth (Inches) 4.3 in.
    • Height (Inches) 3.47 in.
    • Materials Steel and Nylon
    • No. of Distribution Rings 5
    • Width (Inches) 19 in.
    • Includes Mounting Hardware, Routing Clips and Distribution Rings
    • Country of Origin US - USA
    Product Overview:
    Cable management panel is 2 RU, 3.47 H x 4.3 inch D. Panel has (5) polycarbonate distribution rings. Maximum ring capacity is (145) Category 6 cable.