Legrand Ortronics - Cable Manager, Panel, 3.95 H x 19 W x 2.4 in. D - OR-808004867
+ / - Hover over image to Zoom
Other Views

Cable Manager, Panel, 3.95 H x 19 W x 2.4 in. D

Manufacturer: Legrand Ortronics
Manufacturer #: OR-808004867
SKU: 89053144
$71.69
Checking Pricing
     
Rack Units:2
Depth (Inches):2.4
Height (Inches):3.95 in.
Width (Inches):19 in.
Color:Black
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Legrand Ortronics
  • Manufacturer # OR-808004867
  • Color Black
  • Type Cable Management Panel
  • Rack Units 2
  • Depth (Inches) 2.4
  • Height (Inches) 3.95 in.
  • Width (Inches) 19 in.
Product Overview:
Cable management panel is 2 RU, 3.95 H x 2.4 inch D. Panel has (5) steel horizontal distribution rings.