Ortronics (Legrand) OR-60400057 Panel, Cable Management, 3 H x 19 W x 4 in. D | Graybar Store
Ortronics (Legrand) - Panel, Cable Management, 3 H x 19 W x 4 in. D - OR-60400057
+ / - Hover over image to Zoom
Other Views

    Panel, Cable Management, 3 H x 19 W x 4 in. D

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-60400057
    SKU: 94006640
    $68.94
    Checking Pricing
         
    Rack Units:2
    Depth (Inches):4 in.
    Height (Inches):3 in.
    Width (Inches):19 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-60400057
    • Color Black
    • Type Cable Management
    • Rack Units 2
    • Depth (Inches) 4 in.
    • Height (Inches) 3 in.
    • Width (Inches) 19 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cable management panel is 2 RU, 3 H x 4 inch D. Panel has (5) steel horizontal distribution rings.