Legrand Ortronics - Cable Management Panel - OR-60400426
+ / - Hover over image to Zoom
Other Views

Cable Management Panel

Manufacturer: Legrand Ortronics
Manufacturer #: OR-60400426
SKU: 22061953
Checking Pricing
     
Rack Units:2
Depth (Inches):4
Height (Inches):3.47 in
Width (Inches):19
Color:Black
No. of Distribution Rings:5
Material:Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Legrand Ortronics
  • Manufacturer # OR-60400426
  • Color Black
  • Type Feed-Thru Cable Manager
  • Rack Units 2
  • Depth (Inches) 4
  • Height (Inches) 3.47 in
  • No. of Distribution Rings 5
  • Width (Inches) 19
  • Material Steel
Product Overview:
Ortronics® Cable Management Panel, Black, Steel, Horizontal, Patch Cords, Rack Units: 2 RU