Legrand Ortronics - Cable Management Panel - OR-60400132
+ / - Hover over image to Zoom
Other Views

Cable Management Panel

Manufacturer: Legrand Ortronics
Manufacturer #: OR-60400132
SKU: 22054621
Checking Pricing
     
Height (Inches):1.72 in
Material:22054621
No. of Distribution Rings:5
Rack Units:1
Width (Inches):19 in
Color:Black
Depth (Inches):2.5
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Legrand Ortronics
  • Manufacturer # OR-60400132
  • Color Black
  • Rack Units 1
  • Depth (Inches) 2.5
  • Height (Inches) 1.72 in
  • No. of Distribution Rings 5
  • Width (Inches) 19 in
  • Material 22054621
Product Overview:
Mighty Mo® Cable Management Panel, Black, Steel, Horizontal, Patch Cords, Rack Units: 1 RU
(2) 5/16-18 x 1 in Round Head Square Neck Bolts; (2) Bracket Supports; (2) Plate Clamps; (4) Bracket Ends; (6) 5/16-18 x 3/4 in Round Head Square Neck Bolts; (8) 5/16-18 Hex Nuts; (8) Split Lock Washers