Legrand Ortronics - Cable Manager, Panel, 1.7 H x 19 W x 3.5 in. D - OR-60400131
+ / - Hover over image to Zoom
Other Views

Cable Manager, Panel, 1.7 H x 19 W x 3.5 in. D

Manufacturer: Legrand Ortronics
Manufacturer #: OR-60400131
SKU: 97209349
$55.39
Checking Pricing
     
Rack Units:1
Depth (Inches):3.5
Height (Inches):1.7 in.
Width (Inches):19 in.
Color:Black
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Legrand Ortronics
  • Manufacturer # OR-60400131
  • Color Black
  • Type Cable Management Panel
  • Rack Units 1
  • Depth (Inches) 3.5
  • Height (Inches) 1.7 in.
  • Width (Inches) 19 in.
Product Overview:
Cable management panel is 1 RU, 1.7 H x 3.5 inch D. Panel has (5) steel horizontal distribution rings.