Legrand Ortronics OR-808004759 Cable Manager, Panel, 1.7 H x 19 W x 2.7 in. D | Graybar Store
Legrand Ortronics - Cable Manager, Panel, 1.7 H x 19 W x 2.7 in. D - OR-808004759
+ / - Hover over image to Zoom
Other Views

    Cable Manager, Panel, 1.7 H x 19 W x 2.7 in. D

    Manufacturer: Legrand Ortronics
    Manufacturer #: OR-808004759
    SKU: 92119475
    $57.79
    Checking Pricing
         
    Rack Units:1
    Depth (Inches):2.7
    Height (Inches):1.7 in.
    Width (Inches):19 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Legrand Ortronics
    • Manufacturer # OR-808004759
    • Color Black
    • Type Cable Management Panel
    • Rack Units 1
    • Depth (Inches) 2.7
    • Height (Inches) 1.7 in.
    • Width (Inches) 19 in.
    Product Overview:
    Cable management panel is 1 RU, 1.7 H x 2.7 inch D. Panel has (5) steel horizontal distribution rings.