Siemon RS-CNL Cable Manager Trough, Vertical, 6 in. D | Graybar Store
Siemon - Cable Manager Trough, Vertical, 6 in. D - RS-CNL
+ / - Hover over image to Zoom
Other Views

    Cable Manager Trough, Vertical, 6 in. D

    Manufacturer: Siemon
    Manufacturer #: RS-CNL
    SKU: 97112868
    $390.30
    Checking Pricing
         
    Height (Inches):84 in.
    No. of Sides:1
    Color:Black
    Depth (Inches):6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # RS-CNL
    • Color Black
    • Mounting Style Vertical Mount
    • Type Cable Management Channel
    • Depth (Inches) 6 in.
    • Height (Inches) 84 in.
    • Includes Mounting Hardware
    • No. of Sides 1
    • Country of Origin 99 - Multiple
    Product Overview:
    Cable management trough is 7 feet high and 6 inches deep.