Ortronics (Legrand) OR-MM10VMD712 Mighty Mo® 10 Cable Manager, Vertical, with Door, Black | Graybar Store
Ortronics (Legrand) - Mighty Mo® 10 Cable Manager, Vertical, with Door, Black - OR-MM10VMD712
+ / - Hover over image to Zoom
Other Views

    Mighty Mo® 10 Cable Manager, Vertical, with Door, Black

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-MM10VMD712
    SKU: 25167645
    $771.08
    Checking Pricing
         
    Height (Inches):77.62 in.
    Color:Black
    Depth (Inches):13 in.
    Width (Inches):12.13 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-MM10VMD712
    • Color Black
    • Application Patch Cords
    • Mounting Style Vertical Mount
    • Type Cable Management Cage
    • Brand Mighty Mo
    • Cover Material Used Aluminum
    • Depth (Inches) 13 in.
    • Height (Inches) 77.62 in.
    • Materials Aluminum
    • Width (Inches) 12.13 in.
    • Includes Cable Management Spool, Cage Hanger, Finger Bend Limiting Clip and Hanger Clips
    • Country of Origin US - USA
    Product Overview:
    Mighty Mo® 10 cable manager is black and is 77.62 inches high, 12.13 inches wide and 13 inches deep.
    Cage design promotes efficient routing of patch cords between racks. Hinged doors allow easy access during moves, adds, and changes.