Legrand Ortronics - Cable Management Cage - OR-MM6VMD710
+ / - Hover over image to Zoom
Other Views

Cable Management Cage

Manufacturer: Legrand Ortronics
Manufacturer #: OR-MM6VMD710
SKU: 22108141
Checking Pricing
     
Depth (Inches):13 in
Width (Inches):13 in
Height (Inches):77.62 in
Color:Black
Material:Aluminum; Polycarbonate; Wire
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Legrand Ortronics
  • Manufacturer # OR-MM6VMD710
  • Color Black
  • Mounting Style Vertical
  • Type Cable Management Cage
  • Depth (Inches) 13 in
  • Height (Inches) 77.62 in
  • Width (Inches) 13 in
  • Material Aluminum; Polycarbonate; Wire
  • Includes Cable Management Spool; Cage Hanger; Finger Bend Limiting Clip; Hanger Clips
Product Overview:
Mighty Mo® 6 Cable Management Cage, Black, Aluminum; Polycarbonate; Wire, Vertical, Patch Cords