Hubbell Premise Wiring FPRBRKT1 OPTIchannel™ Bracket, Cable Management, Black | Graybar Store
Hubbell Premise Wiring - OPTIchannel™ Bracket, Cable Management, Black - FPRBRKT1
+ / - Hover over image to Zoom
Other Views

    OPTIchannel™ Bracket, Cable Management, Black

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: FPRBRKT1
    SKU: 25002192
    $29.59
    Checking Pricing
         
    Material:Steel
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # FPRBRKT1
    • Color Black
    • Mounting Style Rack Mount
    • Type Cable Management Bracket
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cable Management Bracket, Steel, Black, Rack Mount