Tripp Lite SRVRTBAR Cable Management Bar | Graybar Store
Tripp Lite - Cable Management Bar - SRVRTBAR
+ / - Hover over image to Zoom
Other Views

    Cable Management Bar

    Manufacturer: Tripp Lite
    Manufacturer #: SRVRTBAR
    SKU: 25448357
    $113.89
    Checking Pricing
         
    Height (Inches):76
    Color:Black
    Depth (Inches):1.625
    Mounting Type:Vertical
    Width (Inches):4.625
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # SRVRTBAR
    • Color Black
    • Type Cable Management Bar
    • Depth (Inches) 1.625
    • Height (Inches) 76
    • Mounting Type Vertical
    • Width (Inches) 4.625
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Cable Management Bar, Black, Vertical, Width (Inches): 4.625 in, Height (Inches): 76 in