Leviton - Cable Management Bar, High Density - 49005-DMB
+ / - Hover over image to Zoom
Other Views

Cable Management Bar, High Density

Manufacturer: Leviton
Manufacturer #: 49005-DMB
SKU: 25088006
$48.66
Checking Pricing
     
Height (Inches):5 in.
Width (Inches):19 in.
Depth (Inches):1.75
Material:Aluminum
Color:Black
Mount Type:1 RU Rack
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Leviton
  • Manufacturer # 49005-DMB
  • Color Black
  • Depth (Inches) 1.75
  • Height (Inches) 5 in.
  • Mount Type 1 RU Rack
  • Width (Inches) 19 in.
  • Material Aluminum
Product Overview:
High Density Cable Management Bar. Attaches to rack.