Leviton 4S115-75E Cable Management | Graybar Store
Leviton - Cable Management - 4S115-75E
+ / - Hover over image to Zoom
Other Views

    Cable Management

    Manufacturer: Leviton
    Manufacturer #: 4S115-75E
    SKU: 25189773
    $63.79
    Checking Pricing
         
    Color:Black
    Length:75 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 4S115-75E
    • Color Black
    • Length 75 ft.
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Soft Cinch Lite® Hook and Loop Bulk Roll, Black, Length 75 ft.