Greenlee 1155-5012 Sidekick® Plus Cable Maintenance Test Set, Pairbonding, Li-Ion Battery | Graybar Store
Greenlee - Sidekick® Plus Cable Maintenance Test Set, Pairbonding, Li-Ion Battery - 1155-5012
+ / - Hover over image to Zoom
Other Views

    Sidekick® Plus Cable Maintenance Test Set, Pairbonding, Li-Ion Battery

    Manufacturer: Greenlee
    Manufacturer #: 1155-5012
    SKU: 25689047
    $5,268.85
    Checking Pricing
         
    Power Source:Lithium-Ion Battery
    Tool Application:Install; Qualify; Troubleshoot Bonded xDSL Networks
    Rating:CE Certified; GS; N10140; TUV; UL; cCSAus CE Certified
    Display Type:LCD
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 1155-5012
    • Display Type LCD
    • Power Source Lithium-Ion Battery
    Product Overview:
    Sidekick® Plus Cable Maintenance Test Set, Rating: CE Certified; GS; N10140; TUV; UL; cCSAus CE Certified, Display Type: LCD, Tool Application: Install; Qualify; Troubleshoot Bonded xDSL Networks, Includes Li-Ion Battery Pack, Soft Case, Test Leads