Allied Bolt 4040 D Cable Lashing Clamp, Stand Size 1/4 to 7/16 in. | Graybar Store
Allied Bolt - D Cable Lashing Clamp, Stand Size 1/4 to 7/16 in. - 4040
+ / - Hover over image to Zoom
Other Views

    D Cable Lashing Clamp, Stand Size 1/4 to 7/16 in.

    Manufacturer: Allied Bolt
    Manufacturer #: 4040
    SKU: 99464189
    $0.51
    Checking Pricing
         
    Size:1/4 to 7/16 in
    Packaging:50 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Bolt
    • Manufacturer # 4040
    • Size 1/4 to 7/16 in
    • Materials Stainless Steel; Steel
    • Packaging 50 per Pack
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Cable Lashing Clamp, Packaging: 50 Per Pack, Stainless Steel; Steel