Thomas and Betts 54620 Cable Joint | Graybar Store
Thomas and Betts - Cable Joint - 54620
+ / - Hover over image to Zoom
Other Views

    Cable Joint

    Manufacturer: Thomas and Betts
    Manufacturer #: 54620
    SKU: 88264901
    $4.99
    Checking Pricing
         
    Color:Brown
    Packaging:15 per Pack
    Wire Range:(3) 8 Sol/Str to (1) 4 w/ (2) 10 Sol/Str AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54620
    • Color Brown
    • Materials Copper
    • Wire Range (3) 8 Sol/Str to (1) 4 w/ (2) 10 Sol/Str AWG
    Product Overview:
    Blackburn® Cable Joint, Wire Range: (3) 8 Sol/Str to (1) 4 w/ (2) 10 Sol/Str AWG, Packaging: 15 per Pack, Copper, Brown