Panduit CJAST Stripper, Cable Jacket, 3.6 in. L | Graybar Store
Panduit - Stripper, Cable Jacket, 3.6 in. L - CJAST
+ / - Hover over image to Zoom
Other Views

    Stripper, Cable Jacket, 3.6 in. L

    Manufacturer: Panduit
    Manufacturer #: CJAST
    SKU: 22025114
    $45.08
    Checking Pricing
         
    Overall Length (Inches):3.6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CJAST
    • Overall Length (Inches) 3.6
    Product Overview:
    Cable Jacket Tool, Overall Length (Inches): 3.6 in