3M 2234 Cable Jacket Repair Tape | Graybar Store
3M - Cable Jacket Repair Tape - 2234
+ / - Hover over image to Zoom
Other Views

    Cable Jacket Repair Tape

    Manufacturer: 3M
    Manufacturer #: 2234
    SKU: 25199644
    $27.10
    Checking Pricing
         
    Color:Black
    Packaging:10 Rolls per Case
    Length:6 ft.
    Width (Inches):2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 2234
    • Color Black
    • Length 6 ft.
    • Materials CSM Rubber
    • Thickness 60 mil
    Product Overview:
    Scotch® 2234 Cable Jacket Repair Tape, Width Inches: 2 in, Length: 6 ft, CSM Rubber, Color: Black, Packaging: 10 Rolls per Case