GE Power Electronics 847 755 246 Cable Identification Tag | Graybar Store
GE Power Electronics - Cable Identification Tag - 847 755 246
+ / - Hover over image to Zoom
Other Views

    Cable Identification Tag

    Manufacturer: GE Power Electronics
    Manufacturer #: 847 755 246
    SKU: 97274610
    $0.26
    Checking Pricing
         
    Width (Inches):1
    Length:1.75 in.
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Power Electronics
    • Manufacturer # 847 755 246
    • Color White
    • Length 1.75 in.
    • Materials Nylon
    • Width (Inches) 1
    • SAP Material Type ZSTD
    Product Overview:
    1.75 x 1 inch cable identification tag.
    • Application: Identify and Mark Ground Wire