Arlington SMC4F 1 Piece Galvanized Steel Cable Hanger, Dimensions 7.500 H x 1.640 W x 1.060 in. D, Cable Capacity 4 | Graybar Store
Arlington - 1 Piece Galvanized Steel Cable Hanger, Dimensions 7.500 H x 1.640 W x 1.060 in. D, Cable Capacity 4 - SMC4F
+ / - Hover over image to Zoom
Other Views

    1 Piece Galvanized Steel Cable Hanger, Dimensions 7.500 H x 1.640 W x 1.060 in. D, Cable Capacity 4

    Manufacturer: Arlington
    Manufacturer #: SMC4F
    SKU: 22121606
    $5.95
    Checking Pricing
         
    Dimensions:1.64 W x 7.5 H in
    Packaging:25 per Pack
    Width (Inches):1.64 in.
    Height (Inch):7-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # SMC4F
    • Dimensions 1.64 W x 7.5 H in
    • Height (Inch) 7-1/2 in.
    • Materials Steel
    • Width (Inches) 1.64 in.
    • Packaging 25 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cable Hangers, Packaging: 25 per Pack, Steel