Arlington SMC4 1 Piece Galvanized Steel Cable Hanger, Dimensions 5.120 H x 2.380 W x 1.750 in. D, Cable Capacity 4 | Graybar Store
Arlington - 1 Piece Galvanized Steel Cable Hanger, Dimensions 5.120 H x 2.380 W x 1.750 in. D, Cable Capacity 4 - SMC4
+ / - Hover over image to Zoom
Other Views

    1 Piece Galvanized Steel Cable Hanger, Dimensions 5.120 H x 2.380 W x 1.750 in. D, Cable Capacity 4

    Manufacturer: Arlington
    Manufacturer #: SMC4
    SKU: 22111136
    $4.27
    Checking Pricing
         
    Dimensions:2.38 W x 5.12 H in
    Packaging:25 per Pack
    Width (Inches):2.38 in.
    Height (Inch):5.12 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # SMC4
    • Dimensions 2.38 W x 5.12 H in
    • Height (Inch) 5.12 in.
    • Materials Steel
    • Width (Inches) 2.38 in.
    • Packaging 25 per Pack
    • Country of Origin US - USA
    Product Overview:
    Cable Hangers, Packaging: 25 per Pack, Steel