Siemon S143 Distribution Ring, 1.5 W x 1.7 H x 3.5 in. D | Graybar Store
Siemon - Distribution Ring, 1.5 W x 1.7 H x 3.5 in. D - S143
+ / - Hover over image to Zoom
Other Views

    Distribution Ring, 1.5 W x 1.7 H x 3.5 in. D

    Manufacturer: Siemon
    Manufacturer #: S143
    SKU: 92041557
    $3.16
    Checking Pricing
         
    Depth (Inches):3.5 in.
    Height (Inches):1.7 in.
    Width (Inches):1.5 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # S143
    • Color Black
    • Application Cable Routing
    • Type Distribution Ring
    • Depth (Inches) 3.5 in.
    • Height (Inches) 1.7 in.
    • Materials Steel
    • Width (Inches) 1.5 in.
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Black distribution ring is 1.5 W x 1.7 H x 3.5 inch D.