Siemon S144 Distribution Ring, 2.25 W x 3.43 H x 2.9 in. D | Graybar Store
Siemon - Distribution Ring, 2.25 W x 3.43 H x 2.9 in. D - S144
+ / - Hover over image to Zoom
Other Views

    Distribution Ring, 2.25 W x 3.43 H x 2.9 in. D

    Manufacturer: Siemon
    Manufacturer #: S144
    SKU: 91016486
    $3.59
    Checking Pricing
         
    Depth (Inches):2.9 in.
    Height (Inches):3.43 in.
    Width (Inches):2.25 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # S144
    • Color Black
    • Application Cable Routing
    • Type Distribution Ring
    • Depth (Inches) 2.9 in.
    • Height (Inches) 3.43 in.
    • Materials Steel
    • Width (Inches) 2.25 in.
    • Country of Origin 99 - Multiple
    Product Overview:
    Black distribution ring is 2.25 W x 3.43 H x 2.9 inch D.