Siemon - Cable Hanger, 2.5 W x 10 H x 5.15 in. D - S147
+ / - Hover over image to Zoom
Other Views

Cable Hanger, 2.5 W x 10 H x 5.15 in. D

Manufacturer: Siemon
Manufacturer #: S147
SKU: 90056060
$10.23
Checking Pricing
     
Depth (Inches):5.15
Height (Inches):10
Width (Inches):2.5
Color:Black
Material:Plastic
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Siemon
  • Manufacturer # S147
  • Color Black
  • Application Cable Routing
  • Type Cable Hanger
  • Depth (Inches) 5.15
  • Height (Inches) 10
  • Width (Inches) 2.5
  • Material Plastic
Product Overview:
Cable Hanger, Black, Plastic, Cable Routing