Hubbell Power Systems 6540 Cable Guard And Strap | Graybar Store
Hubbell Power Systems - Cable Guard And Strap - 6540
+ / - Hover over image to Zoom
Other Views

    Cable Guard And Strap

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 6540
    SKU: 88056280
    $2.36
    Checking Pricing
         
    Length:3.4 in.
    Diameter (Inches):11/32
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 6540
    • Diameter (Inches) 11/32
    • Length 3.4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cable Guard And Strap, Steel, Length: 3.4 in, Diameter (Inches): 11/32 in