Vertiv UP1258G Cable Guard | Graybar Store
Vertiv - Cable Guard - UP1258G
+ / - Hover over image to Zoom
Other Views

    Cable Guard

    Manufacturer: Vertiv
    Manufacturer #: UP1258G
    SKU: 88231534
    $44.10
    Checking Pricing
         
    Length:8 ft.
    Diameter (Inches):1-1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Vertiv
    • Manufacturer # UP1258G
    • Diameter (Inches) 1-1/4
    • Length 8 ft.
    • Country of Origin US - USA
    Product Overview:
    Cable Guard, Steel, Length: 8 ft, Diameter (Inches): 1-1/4 in