Maclean Senior Industries J987 Cable Guard | Graybar Store
Maclean Senior Industries - Cable Guard - J987
+ / - Hover over image to Zoom
Other Views

    Cable Guard

    Manufacturer: Maclean Senior Industries
    Manufacturer #: J987
    SKU: 25817667
    $32.13
    Checking Pricing
         
    Length:8 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Senior Industries
    • Manufacturer # J987
    • Type Cable Guard
    • Length 8 ft.
    • SAP Material Type ZSTD
    Product Overview:
    Cable Guard, 14 GA. Steel, Length: 8 ft, Diameter (Inches): 2-3/16 (Width) in