Maclean Senior Industries PGU210 Cable Guard | Graybar Store
Maclean Senior Industries - Cable Guard - PGU210
+ / - Hover over image to Zoom
Other Views

    Cable Guard

    Manufacturer: Maclean Senior Industries
    Manufacturer #: PGU210
    SKU: 25783074
    $41.95
    Checking Pricing
         
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Senior Industries
    • Manufacturer # PGU210
    • Type Cable Guard
    • Length 10 ft.
    • Material of Construction PVC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cable Guard, PVC, Length: 10 ft, Diameter (Inches): 2 (Inner Dia) in