Klein Tools 1604-20 Haven's™ Cable Grip, Messenger, Guy Strand, 0.125 to 0.5 in. | Graybar Store
Klein Tools - Haven's™ Cable Grip, Messenger, Guy Strand, 0.125 to 0.5 in. - 1604-20
+ / - Hover over image to Zoom
Other Views

    Haven's™ Cable Grip, Messenger, Guy Strand, 0.125 to 0.5 in.

    Manufacturer: Klein Tools
    Manufacturer #: 1604-20
    SKU: 88152490
    $128.65
    Checking Pricing
         
    Break Load:5000 lb.
    Cable Diameter (Inches):0.125 to 0.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 1604-20
    • Break Load 5000 lb.
    • Cable Diameter (Inches) 0.125 to 0.5
    Product Overview:
    Klein Havens® 1604 Series Cable Grip, Cable Diameter (Inches): 0.125 to 0.5, Break Load: 5000 lb, Steel Strand