Phoenix Contact 1407670 Cable Gland, Bayonet Locking, Polyamide, 0.3543 to 0.6693 in. | Graybar Store
Phoenix Contact - Cable Gland, Bayonet Locking, Polyamide, 0.3543 to 0.6693 in. - 1407670
+ / - Hover over image to Zoom
Other Views

    Cable Gland, Bayonet Locking, Polyamide, 0.3543 to 0.6693 in.

    Manufacturer: Phoenix Contact
    Manufacturer #: 1407670
    SKU: 25630999
    $5.32
    Checking Pricing
         
    Cable Range (Inches):0.354 to 0.669 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1407670
    • Type Bayonet Locking
    • Cable Range (Inches) 0.354 to 0.669 in.
    • Materials Polyamide
    • For Use With Cable
    • Country of Origin PL - Poland
    Product Overview:
    B Cable Gland With Bayonet Locking, Polyamide