Phoenix Contact 1411163 Cable Gland, Nickel-Plated Brass, 0.2363 to 0.4724 in. | Graybar Store
Phoenix Contact - Cable Gland, Nickel-Plated Brass, 0.2363 to 0.4724 in. - 1411163
+ / - Hover over image to Zoom
Other Views

    Cable Gland, Nickel-Plated Brass, 0.2363 to 0.4724 in.

    Manufacturer: Phoenix Contact
    Manufacturer #: 1411163
    SKU: 25813168
    $4.35
    Checking Pricing
         
    Cable Range (Inches):0.236 to 0.472 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1411163
    • Type Cable Gland
    • Cable Range (Inches) 0.236 to 0.472 in.
    • Materials Nickel-Plated Brass
    • For Use With Cable
    • SAP Material Type ZSTD
    • Country of Origin TR - Turkey
    Product Overview:
    Cable Gland, Nickel-Plated Brass