Greenlee GEL-Q Cable-Gel® Cable Pulling Lubricant | Graybar Store
Greenlee - Cable-Gel® Cable Pulling Lubricant - GEL-Q
+ / - Hover over image to Zoom
Other Views

    Cable-Gel® Cable Pulling Lubricant

    Manufacturer: Greenlee
    Manufacturer #: GEL-Q
    SKU: 88318966
    $9.72
    Checking Pricing
         
    Material:Water Emulsion of Polymers
    Packaging:1 Quart Squeeze Bottle
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # GEL-Q
    • Type Cable Pulling Lubricant
    • Flammability Rating Non-Flammable
    • Material Water Emulsion of Polymers
    Product Overview:
    Cable-Gel® 1 quart cable pulling lubricant.
    • Viscosity 8,000 to 12,000 CPS
    • PH range 7 to 8
    • Average COF 0.18
    • Polymer-based, no silicon
    • Cleans up quickly
    • Non-staining
    • Higher lubricity than competitive products
    • Will not cement itself to pipe
    • Dries slowly
    • Can be applied by hand or pump
    • Will not break down or separate after exposure to heat or cold
    • Environmentally safe/non-hazardous
    • 1 Quart