Thomas and Betts STE125 Star Teck Extreme® Hub, Aluminum, Metal-Clad Cable, 1-1/4 in., 0.990 to 1.465 in. | Graybar Store
Thomas and Betts - Star Teck Extreme® Hub, Aluminum, Metal-Clad Cable, 1-1/4 in., 0.990 to 1.465 in. - STE125
+ / - Hover over image to Zoom
Other Views

    Star Teck Extreme® Hub, Aluminum, Metal-Clad Cable, 1-1/4 in., 0.990 to 1.465 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: STE125
    SKU: 99475984
    $59.51
    Checking Pricing
         
    Cable Range (Inches):0.99 to 1.625 in.
    Conduit Hub Size (Inches):1-1/4 in.
    Use With:Optimum Integrity in Ordinary Applications; Ordinary Areas
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # STE125
    • Cable Range (Inches) 0.99 to 1.625 in.
    • Conduit Hub Size (Inches) 1-1/4 in.
    • Materials Aluminum
    Product Overview:
    STAR TECK® STE Cable Fitting Hub, Aluminum, Cable Range (Inches): 0.990 to 1.465 (Over Armor); 1.150 to 1.625 (Over Jacket), Conduit Hub Size (Inches): 1-1/4 in
    Built-In Jacket Stripping Gauge onâ gland Nut; Built-In Sealing Device; Elastomeric Collar Ring/ Bushing for Greater Cable Ranges; Gland Nut Can be Tightened with Hammer and Screwdriver; Powergrip Grounding Ring; Removable Armor-Stop for Greater Cable Ranges