Thomas and Betts STX050-462 Star Teck Extreme® Hub, Aluminum, Metal Clad Cable, Hazardous Location, 1/2 in., 0.415 to 0.570 in. | Graybar Store
Thomas and Betts - Star Teck Extreme® Hub, Aluminum, Metal Clad Cable, Hazardous Location, 1/2 in., 0.415 to 0.570 in. - STX050-462
+ / - Hover over image to Zoom
Other Views

    Star Teck Extreme® Hub, Aluminum, Metal Clad Cable, Hazardous Location, 1/2 in., 0.415 to 0.570 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: STX050-462
    SKU: 98411848
    $83.86
    Checking Pricing
         
    Use With:Classified Hazardous Areas
    Cable Range (Inches):0.415 to 0.65 in.
    Conduit Hub Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # STX050-462
    • Cable Range (Inches) 0.415 to 0.65 in.
    • Conduit Hub Size (Inches) 1/2 in.
    • Materials Aluminum
    Product Overview:
    Ocal-Blue® STEX Cable Fitting Hub, Aluminum, Cable Range (Inches): 0.415 to 0.570 (Over Armor); 0.525 to 0.650 (Over Jacket), Conduit Hub Size (Inches): 1/2 in
    Built-In Jacket Stripping Gauge onâ gland Nut; Built-In Sealing Device; Elastomeric Collar Ring/ Bushing for Greater Cable Ranges; Gland Nut Can be Tightened with Hammer and Screwdriver; Powergrip Grounding Ring; Removable Armor-Stop for Greater Cable Ranges