Thomas and Betts STX050-464 Star Teck Extreme® Hub, Aluminum, Metal Clad Cable, Hazardous Location, 1/2 in., 0.490 to 0.680 in. | Graybar Store
Thomas and Betts - Star Teck Extreme® Hub, Aluminum, Metal Clad Cable, Hazardous Location, 1/2 in., 0.490 to 0.680 in. - STX050-464
+ / - Hover over image to Zoom
Other Views

    Star Teck Extreme® Hub, Aluminum, Metal Clad Cable, Hazardous Location, 1/2 in., 0.490 to 0.680 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: STX050-464
    SKU: 94040788
    $83.86
    Checking Pricing
         
    Use With:Classified Hazardous Areas
    Cable Range (Inches):0.49 to 0.76 in.
    Conduit Hub Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # STX050-464
    • Cable Range (Inches) 0.49 to 0.76 in.
    • Conduit Hub Size (Inches) 1/2 in.
    • Materials Aluminum
    Product Overview:
    Ocal-Blue® STEX Cable Fitting Hub, Aluminum, Cable Range (Inches): 0.490 to 0.680 (Over Armor); 0.600 to 0.760 (Over Jacket), Conduit Hub Size (Inches): 1/2 in
    Built-In Jacket Stripping Gauge onâ gland Nut; Built-In Sealing Device; Elastomeric Collar Ring/ Bushing for Greater Cable Ranges; Gland Nut Can be Tightened with Hammer and Screwdriver; Powergrip Grounding Ring; Removable Armor-Stop for Greater Cable Ranges