Arlington CED135 Non-Metallic Cable Entry Device with Brush-Style Cover, White | Graybar Store
Arlington - Non-Metallic Cable Entry Device with Brush-Style Cover, White - CED135
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Cable Entry Device with Brush-Style Cover, White

    Manufacturer: Arlington
    Manufacturer #: CED135
    SKU: 25681560
    $3.78
    Checking Pricing
         
    No. of Gangs:1-Gang
    Use With:Organize and Protect Cable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # CED135
    • Materials Non-Metallic
    • No. of Gangs 1-Gang
    • Use With Organize and Protect Cable
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    THE SCOOP™ SCOOP™ Cable Entry Device with Brush-Style Opening, Non-Metallic, No. of Gangs: 1