Square D (Schneider Electric) DZ5CE007 Cable Ends | Graybar Store
Square D (Schneider Electric) - Cable Ends - DZ5CE007
+ / - Hover over image to Zoom
Other Views

    Cable Ends

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: DZ5CE007
    SKU: 25147541
    $0.18
    Checking Pricing
         
    Color:Blue
    Packaging:1000
    Length:13 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # DZ5CE007
    • Color Blue
    • Height 3.1 mm
    • Length 13 mm
    • Packaging 1000
    • Country of Origin DE - Germany
    Product Overview:
    Cable Ends, Packaging: 1000, Blue, Height: 3.1 mm