Phoenix Contact 3240199 Cable Duct | Graybar Store
Phoenix Contact - Cable Duct - 3240199
+ / - Hover over image to Zoom
Other Views

    Cable Duct

    Manufacturer: Phoenix Contact
    Manufacturer #: 3240199
    SKU: 25251869
    $28.06
    Checking Pricing
         
    Height (Inches):80 mm
    Color / Finish:Gray
    Dimensions:60 W x 2000 L x 80 H mm
    Length:2000 mm
    Width (Inches):60 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3240199
    • Dimensions 60 W x 2000 L x 80 H mm
    • Type Wiring Channel
    • Color / Finish Gray
    • Height (Inches) 80 mm
    • Length 2000 mm
    • Materials PVC
    • Width (Inches) 60 mm
    • Country of Origin DE - Germany
    Product Overview:
    Cable Duct, PVC, Gray, Dimensions: 60 W x 2000 L x 80 H mm, Length: 2000 mm