Cablofil (Legrand) DROPOUTKIT316L Cable Dropout Cable Drop-Out Kit | Graybar Store
Cablofil (Legrand) - Cable Dropout Cable Drop-Out Kit - DROPOUTKIT316L
+ / - Hover over image to Zoom
Other Views

    Cable Dropout Cable Drop-Out Kit

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: DROPOUTKIT316L
    SKU: 25640422
    $44.99
    Checking Pricing
         
    End Radius:7 in
    Length:12.25 in.
    Use With:Cable Tie; Hook and Loop Tiewrap Cable Attachment
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # DROPOUTKIT316L
    • Length 12.25 in.
    • Material Finish Stainless Steel
    • Use With Cable Tie; Hook and Loop Tiewrap Cable Attachment
    • End Radius 7 in
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cable Drop-Out Kit, Stainless Steel