Cablofil (Legrand) DROPOUTKITPG Cable Drop Out Kit, 12.250 in., Steel | Graybar Store
Cablofil (Legrand) - Cable Drop Out Kit, 12.250  in., Steel - DROPOUTKITPG
+ / - Hover over image to Zoom
Other Views

    Cable Drop Out Kit, 12.250 in., Steel

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: DROPOUTKITPG
    SKU: 25181149
    $22.41
    Checking Pricing
         
    Size:12.25 in
    Color:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # DROPOUTKITPG
    • Color Steel
    • Size 12.25 in
    • Type Cable Drop-Out Kit
    • Materials Stainless Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Drop out kit, kit contents Ez BN 1/4, CE 25, finish Steel