Chatsworth 35505-001 Cable Distribution Spool Spacer Kit, Black | Graybar Store
Chatsworth - Cable Distribution Spool Spacer Kit, Black - 35505-001
+ / - Hover over image to Zoom
Other Views

    Cable Distribution Spool Spacer Kit, Black

    Manufacturer: Chatsworth
    Manufacturer #: 35505-001
    SKU: 25213044
    $50.55
    Checking Pricing
         
    Height (Inches):2.5 in.
    Width (Inches):2.75 in.
    Color:Black
    Depth (Inches):2.75 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 35505-001
    • Color Black
    • Mounting Style Vertical Mount
    • Type Cable Distribution Spool Spacer Kit
    • Brand Evolution
    • Depth (Inches) 2.75 in.
    • Height (Inches) 2.5 in.
    • Materials Plastic
    • Width (Inches) 2.75 in.
    • For Use With Evolution g2 Double-Sided Vertical Cable Manager
    • Includes (3) Spools, (8) Spacers and Mounting Hardware
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Evolution® Cable Distribution Spool Spacer Kit, Black, Plastic, Vertical