Chatsworth 15002-002 Cable Distribution Spool, (100) | Graybar Store
Chatsworth - Cable Distribution Spool, (100) - 15002-002
+ / - Hover over image to Zoom
Other Views

    Cable Distribution Spool, (100)

    Manufacturer: Chatsworth
    Manufacturer #: 15002-002
    SKU: 96049414
    $393.85
    Checking Pricing
         
    Color:Black
    Depth (Inches):4 in.
    Screw Type:#12-24
    Packaging:100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 15002-002
    • Color Black
    • Application Cable Routing
    • Mounting Style Horizontal and Vertical Mount
    • Type Cable Distribution Spool
    • Depth (Inches) 4 in.
    • Materials Polymer Blend
    • Screw Type #12-24
    • Includes #12-24 Mounting Hardware, Wood Screw
    • Packaging 100
    • Country of Origin US - USA
    Product Overview:
    Cable Distribution Spool, Black, Polymer Blend, Horizontal; Vertical, Cable Routing